Motion
PHG DB-T10-1210-16

SKF
PHG DB-T10-1210-16

T10, 10 mm Pitch, 1210 mm Pitch Length, 16 mm Width, 121 Teeth, Polyurethane Material
Mi Item #11310501
MFR #PHG DB-T10-1210-16
Price$39.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DB-T10-1210-16

T10, 10 mm Pitch, 1210 mm Pitch Length, 16 mm Width, 121 Teeth, Polyurethane Material
Mi Item #11310501
MFR #PHG DB-T10-1210-16

Mfr description
PHG DB-T10-1210-16 BELTING AND BELT DRIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.80/each

Specifications

Dimensions

  • Belt Height
    7 mm
  • Overall Width  
    16 mm
  • Pitch
    10 mm
  • Pitch Length
    1210 mm

Details

  • Additional Details
    Double Sided;Oil and Chemical Resistance
  • Belt Section
    DB-T10
  • Belt Type
    T10
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    121
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Chemical Resistant, Oil Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)