Motion
PHS 08B-1DSTB24

SKF
PHS 08B-1DSTB24

24 Teeth, Steel Material
Mi Item #11310505
MFR #PHS 08B-1DSTB24
Price$47.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1DSTB24

24 Teeth, Steel Material
Mi Item #11310505
MFR #PHS 08B-1DSTB24

Mfr description
PHS 08B-1DSTB24 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.70/each

Specifications

Dimensions

  • Hub Diameter
    3.2283 in
  • Length Through Bore
    1.4961 in
  • Maximum Bore Diameter
    1.6535 in
  • Overall Width
    1.4055 in
  • Pitch Diameter
    3.8303 in
  • Weight
    1.56 lbs, 0.71 kg

Details

  • Chain Number & Pitch
    08B / 1/2 in
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)