Motion
PHC C2122-C/L

SKF
PHC C2122-C/L

Roller Chain Link - Riveted, Steel Material
Mi Item #11310536
MFR #PHC C2122-C/L
Price$41.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C2122-C/L

Roller Chain Link - Riveted, Steel Material
Mi Item #11310536
MFR #PHC C2122-C/L

Mfr description
PHC C2122-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.76/each

Specifications

Dimensions

  • Inside Width
    0.9930 in, 25.23 mm
  • Link Plate Height
    1.4060 in, 35.70 mm
  • Link Plate Thickness
    0.1890 in, 4.79 mm
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pin Length
    1.9800 in, 50.29 mm
  • Pitch
    3 in
  • Plate Height
    1.4060 in
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    5.136 lbs, 7.643 kg
  • Weight per Foot
    5.136 lbs, 7.643 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    C/L
  • Chain Construction
    Riveted
  • Chain Number
    C2122
  • Chain Number & Pitch
    C2122 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Conveyor Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC C2122-C/L
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    C
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)