Motion
PHG DB-T5-650-25

SKF
PHG DB-T5-650-25

T5, 5 mm Pitch, 650 mm Pitch Length, 25 mm Width, 130 Teeth, Polyurethane Material
MI ITEM #11310551
MFR #PHG DB-T5-650-25
List Price$40.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DB-T5-650-25

T5, 5 mm Pitch, 650 mm Pitch Length, 25 mm Width, 130 Teeth, Polyurethane Material
MI ITEM #11310551
MFR #PHG DB-T5-650-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.12/each for your price

Overview

Mfr description
PHG DB-T5-650-25 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Steel
  • Pitch Length
    650 mm
  • Resistance Features
    Chemical Resistant, Oil Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.1339 in
  • Belt Section
    DB-T5
  • Cord Material
    Steel
  • Additional Details
    Double Sided;Polyurethane rubber cushion;Steel cords;Oil resistant;Chemical resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought