Motion
PHE UJMA25

SKF
PHE UJMA25

COUPLING UJOINT - 12 mm Bore Size A, 12 mm Bore Size B, 25 mm OD, 74 mm Length
Mi Item #11310642
MFR #PHE UJMA25
Price$42.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE UJMA25

COUPLING UJOINT - 12 mm Bore Size A, 12 mm Bore Size B, 25 mm OD, 74 mm Length
Mi Item #11310642
MFR #PHE UJMA25

Mfr description
PHE UJMA25 COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.57/each

Specifications

Dimensions

  • Bore Size A
    12 mm
  • Bore Size B
    12 mm
  • Maximum Bore Size
    12 mm
  • Outside Diameter
    25 mm
  • Overall Length
    74 mm
  • Weight
    0.5200 lbs

Details

  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Max Misalignment Angle
    35 °
  • Max Rpm
    1800 rpm
  • Series
    UJMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)