1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 1264-8M-30
8M, 8 mm Pitch, 1264 mm Pitch Length, 30 mm Width, 158 Teeth, Neoprene Rubber Material
MI ITEM #
11310735
MFR #
PHG 1264-8M-30
List Price
$41.29
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG 1264-8M-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 1264-8M-30
8M, 8 mm Pitch, 1264 mm Pitch Length, 30 mm Width, 158 Teeth, Neoprene Rubber Material
MI ITEM #
11310735
MFR #
PHG 1264-8M-30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$41.29
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG 1264-8M-30 BELTING AND BELT DRIVE
Specifications
Belt Type
8M
Pitch
8 mm
Overall Width
30 mm
Material
Neoprene Rubber
Number Of Teeth
158
Pitch Length
1264 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought