Motion
PHF FX40-40X65

SKF
PHF FX40-40X65

Keyless Bushing - FX40 Series, 40 mm ID, 65 mm OD
Mi Item #11310755
MFR #PHF FX40-40X65
Price$41.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX40-40X65

Keyless Bushing - FX40 Series, 40 mm ID, 65 mm OD
Mi Item #11310755
MFR #PHF FX40-40X65

Mfr description
PHF FX40-40X65 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.36/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter  
    65 mm
  • Overall Length
    48 mm
  • Weight
    1.32 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    9
  • Series
    FX40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)