Motion
PHC 220B-O/L

SKF
PHC 220B-O/L

Roller Chain Link - Solid Roller, Steel Material, Oiled Finish
MI ITEM #11310763
MFR #PHC 220B-O/L
Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 220B-O/L

Roller Chain Link - Solid Roller, Steel Material, Oiled Finish
MI ITEM #11310763
MFR #PHC 220B-O/L

Mfr description
PHC 220B-O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.40/each

Specifications

Dimensions

  • Inside Width
    0.7700 in, 19.55 mm
  • Link Plate Height
    1.0390 in, 26.39 mm
  • Link Plate Thickness
    0.1770 in, 4.50 mm
  • Pin Diameter
    0.4010 in, 10.18 mm
  • Pin Length
    1.6260 in, 41.29 mm
  • Pitch
    2-1/2 in
  • Plate Height
    1.3070 in
  • Roller Width
    0.7700 in, 19.56 mm
  • Weight
    2.62 kg, 1.761 lbs
  • Weight per Foot
    1.761 lbs, 2.62 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Roller
  • Chain Number
    220B
  • Chain Number & Pitch
    220B / 2-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Double Pitch Transmission
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 220B-O/L
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    220B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Offset Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)