Motion
PHS 50-1DSTB19

SKF
PHS 50-1DSTB19

19 Teeth, Steel Material
MI ITEM #11310772
MFR #PHS 50-1DSTB19
List Price$49.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1DSTB19

19 Teeth, Steel Material
MI ITEM #11310772
MFR #PHS 50-1DSTB19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.90/each for your price

Overview

Mfr description
PHS 50-1DSTB19 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    19
  • Material
    Steel
  • Maximum Bore Diameter
    1.6299 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    4.1201 in
  • Weight
    2.58 lbs, 1.17 kg
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text