Motion
PHC 120-2ZP-C/L

SKF
PHC 120-2ZP-C/L

Roller Chain - 120 Series, 2 Strand
MI ITEM #11310828
MFR #PHC 120-2ZP-C/L
Price$44.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 120-2ZP-C/L

Roller Chain - 120 Series, 2 Strand
MI ITEM #11310828
MFR #PHC 120-2ZP-C/L

Mfr description
PHC 120-2ZP-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.04/each

Specifications

Details

  • Chain Number
    120-2
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Zinc Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 120-2ZP-C/L
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    120
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)