Motion
PHS 12B-1DSTB13

SKF
PHS 12B-1DSTB13

13 Teeth, Steel Material
MI ITEM #11310876
MFR #PHS 12B-1DSTB13
List Price$50.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1DSTB13

13 Teeth, Steel Material
MI ITEM #11310876
MFR #PHS 12B-1DSTB13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.93/each for your price

Overview

Mfr description
PHS 12B-1DSTB13 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    13
  • Material
    Steel
  • Maximum Bore Diameter
    1.2598 in
  • Length Through Bore
    1.4961 in
  • Pitch Diameter
    3.1335 in
  • Overall Width
    1.9370 in
  • Hub Diameter
    2.3228 in
  • Weight
    2.5 lbs, 1.14 kg
  • Chain Number & Pitch
    12B / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text