Motion
PHG 980-H-100

SKF
PHG 980-H-100

H, 0.5000 in Pitch, 98.0000 in Pitch Length, 1.0000 in Width, 196 Teeth, Neoprene Material
Mi Item #11310877
MFR #PHG 980-H-100
Price$42.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 980-H-100

H, 0.5000 in Pitch, 98.0000 in Pitch Length, 1.0000 in Width, 196 Teeth, Neoprene Material
Mi Item #11310877
MFR #PHG 980-H-100

Mfr description
PHG 980-H-100 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.47/each

Specifications

Dimensions

  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    98.0000 in

Details

  • Belt Section
    H
  • Belt Type
    H
  • Belt/Slab
    Belt
  • Material
    Neoprene
  • Number Of Teeth  
    196
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)