Motion
PHS 16B-1TBH12

SKF
PHS 16B-1TBH12

12 Teeth, Steel Material
MI ITEM #11310886
MFR #PHS 16B-1TBH12
List Price$51.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1TBH12

12 Teeth, Steel Material
MI ITEM #11310886
MFR #PHS 16B-1TBH12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.01/each for your price

Overview

Mfr description
PHS 16B-1TBH12 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    12
  • Material
    Steel
  • Maximum Bore Diameter
    1.6535 in
  • Length Through Bore
    0.9843 in
  • Pitch Diameter
    3.8638 in
  • Overall Width
    1.4961 in
  • Hub Diameter
    2.8740 in
  • Weight
    1.17 lbs, 0.53 kg
  • Chain Number & Pitch
    16B / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought