1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF FX10-32X60
Keyless Bushing - FX10 Series, 32 mm ID, 60 mm OD
MI ITEM #
11310998
MFR #
PHF FX10-32X60
List Price
$43.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
SKF PHF FX10-32X60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF FX10-32X60
Keyless Bushing - FX10 Series, 32 mm ID, 60 mm OD
MI ITEM #
11310998
MFR #
PHF FX10-32X60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$43.31
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHF FX10-32X60 BUSHING
Specifications
Flange Type
Flangeless
Outside Diameter
60 mm
Number Of Locking Screws
12
Overall Length
1.0827 in
Series
FX10
Weight
0.66 lbs
Bore Diameter
32 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought