Motion
PHF FX41-50X80

SKF
PHF FX41-50X80

Keyless Bushing - FX41 Series, 50 mm ID, 80 mm OD
Mi Item #11311037
MFR #PHF FX41-50X80
Price$45.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX41-50X80

Keyless Bushing - FX41 Series, 50 mm ID, 80 mm OD
Mi Item #11311037
MFR #PHF FX41-50X80

Mfr description
PHF FX41-50X80 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.65/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    41 mm
  • Weight
    1.76 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    7
  • Series
    FX41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)