Motion
PHS 08B-2B32

SKF
PHS 08B-2B32

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 32 Teeth, Steel Material
MI ITEM #11311096
MFR #PHS 08B-2B32
List Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-2B32

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 32 Teeth, Steel Material
MI ITEM #11311096
MFR #PHS 08B-2B32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.75/each for your price

Overview

Mfr description
PHS 08B-2B32 SPROCKET

Specifications

  • Chain Number & Pitch
    08B / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    3.9370 in
  • Hub Type
    B
  • Pitch Diameter
    5.1008 in
  • Maximum Bore Diameter
    2.5197 in
  • Weight
    6.65 lbs, 3.02 kg
  • Overall Width
    1.5748 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought