Motion
PHS 40-2B30

SKF
PHS 40-2B30

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 30 Teeth, Steel Material
MI ITEM #11311173
MFR #PHS 40-2B30
List Price$53.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-2B30

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 30 Teeth, Steel Material
MI ITEM #11311173
MFR #PHS 40-2B30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.38/each for your price

Overview

Mfr description
PHS 40-2B30 SPROCKET

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    3.2500 in
  • Hub Type
    B
  • Outside Diameter
    5.0598 in
  • Maximum Bore Diameter
    2.2500 in
  • Weight
    5.22 lbs, 2.37 kg
  • Overall Width
    1.6299 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought