Motion
PHS 41-1B45

SKF
PHS 41-1B45

Roller Chain Sprocket - 41 / 1/2 in, B Hub, 45 Teeth, Steel Material
MI ITEM #11311179
MFR #PHS 41-1B45
List Price$53.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 41-1B45

Roller Chain Sprocket - 41 / 1/2 in, B Hub, 45 Teeth, Steel Material
MI ITEM #11311179
MFR #PHS 41-1B45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.56/each for your price

Overview

Mfr description
PHS 41-1B45 SPROCKET

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    3.5000 in
  • Hub Type
    B
  • Outside Diameter
    7.4500 in
  • Maximum Bore Diameter
    2.3799 in
  • Weight
    3.86 lbs, 1.75 kg
  • Overall Width
    1.0598 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought