Motion
PHS 06B-1A72

SKF
PHS 06B-1A72

Roller Chain Sprocket - 06B / 3/8 in, A Hub, 72 Teeth, Steel Material
MI ITEM #11311253
MFR #PHS 06B-1A72
Price$54.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1A72

Roller Chain Sprocket - 06B / 3/8 in, A Hub, 72 Teeth, Steel Material
MI ITEM #11311253
MFR #PHS 06B-1A72

Mfr description
PHS 06B-1A72 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.01/each

Specifications

Dimensions

  • Pitch Diameter
    8.5972 in
  • Weight
    2.13 lbs, 0.97 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    72
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)