Motion
PHS 12B-1DSA16

SKF
PHS 12B-1DSA16

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 16 Teeth, Steel Material
Mi Item #11311257
MFR #PHS 12B-1DSA16
Price$54.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1DSA16

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 16 Teeth, Steel Material
Mi Item #11311257
MFR #PHS 12B-1DSA16

Mfr description
PHS 12B-1DSA16 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.09/each

Specifications

Dimensions

  • Hub Diameter
    3.0315 in
  • Maximum Bore Diameter
    1.8110 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    3.8437 in
  • Weight
    4.47 lbs, 2.03 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)