Motion
PHS 12B-1A33

SKF
PHS 12B-1A33

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 33 Teeth, Steel Material
MI ITEM #11311327
MFR #PHS 12B-1A33
Price$54.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1A33

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 33 Teeth, Steel Material
MI ITEM #11311327
MFR #PHS 12B-1A33

Mfr description
PHS 12B-1A33 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.77/each

Specifications

Dimensions

  • Pitch Diameter
    7.8898 in
  • Weight
    4.63 lbs, 2.1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    33
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)