Motion
PHF FX20-35X47

SKF
PHF FX20-35X47

Keyless Bushing - FX20 Series, 35 mm ID, 47 mm OD
MI ITEM #11311355
MFR #PHF FX20-35X47
Price$48.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX20-35X47

Keyless Bushing - FX20 Series, 35 mm ID, 47 mm OD
MI ITEM #11311355
MFR #PHF FX20-35X47

Mfr description
PHF FX20-35X47 BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.08/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter  
    47 mm
  • Overall Length
    58 mm
  • Weight
    1.28 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    8
  • Series
    FX20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)