Motion
PHS 50-1DSTB20

SKF
PHS 50-1DSTB20

20 Teeth, Steel Material
MI ITEM #11311366
MFR #PHS 50-1DSTB20
List Price$55.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1DSTB20

20 Teeth, Steel Material
MI ITEM #11311366
MFR #PHS 50-1DSTB20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.10/each for your price

Overview

Mfr description
PHS 50-1DSTB20 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    20
  • Material
    Steel
  • Maximum Bore Diameter
    1.6299 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    4.3201 in
  • Weight
    2.97 lbs, 1.35 kg
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text