Motion
PHS 50-1TB27

SKF
PHS 50-1TB27

27 Teeth, Steel Material
Mi Item #11311370
MFR #PHS 50-1TB27
Price$55.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1TB27

27 Teeth, Steel Material
Mi Item #11311370
MFR #PHS 50-1TB27

Mfr description
PHS 50-1TB27 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.17/each

Specifications

Dimensions

  • Hub Diameter
    3.5598 in
  • Length Through Bore
    1.2520 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    5.7201 in
  • Overall Width
    1.2500 in
  • Weight
    2.4 lbs, 1.09 kg

Details

  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    Steel
  • Number Of Teeth
    27
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)