1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 96-MXL-S800
MXL, 0.0800 in Pitch, 243.8400 mm Pitch Length, 8.0000 in Width, 120 Teeth, Neoprene Material
MI ITEM #
11311383
MFR #
PHG 96-MXL-S800
List Price
$46.13
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG 96-MXL-S800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 96-MXL-S800
MXL, 0.0800 in Pitch, 243.8400 mm Pitch Length, 8.0000 in Width, 120 Teeth, Neoprene Material
MI ITEM #
11311383
MFR #
PHG 96-MXL-S800
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$46.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG 96-MXL-S800 BELTING AND BELT DRIVE
Specifications
Belt Type
MXL
Pitch
0.0800 in
Overall Width
8.0000 in
Material
Neoprene
Number Of Teeth
120
Pitch Length
243.8400 mm
Belt/Slab
Slab
Belt Section
MXL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought