Motion
PHE UJMA32

SKF
PHE UJMA32

COUPLING UJOINT - 16 mm Bore Size A, 16 mm Bore Size B, 32 mm OD, 86 mm Length
MI ITEM #11311399
MFR #PHE UJMA32
Price$48.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE UJMA32

COUPLING UJOINT - 16 mm Bore Size A, 16 mm Bore Size B, 32 mm OD, 86 mm Length
MI ITEM #11311399
MFR #PHE UJMA32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.40/each

Specifications

Dimensions

  • Bore Size A
    16 mm
  • Bore Size B
    16 mm
  • Maximum Bore Size
    16 mm
  • Outside Diameter
    32 mm
  • Overall Length
    86 mm
  • Weight
    0.9600 lbs

Details

  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Max Misalignment Angle
    35 °
  • Max Rpm
    1800 rpm
  • Series
    UJMA

Overview

Mfr description
PHE UJMA32 COUPLING & UJOINT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought