Motion
PHG SPB3450

SKF
PHG SPB3450

PHG SPB3450 BELTING AND BELT DRIVE
Mi Item #11311492
MFR #PHG SPB3450
Price$57.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG SPB3450

PHG SPB3450 BELTING AND BELT DRIVE
Mi Item #11311492
MFR #PHG SPB3450

Mfr description
PHG SPB3450 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.39/each

Specifications

Dimensions

  • Base Width
    0.6417 in
  • Housing Width
    0.6417 in
  • Overall Width
    0.6417 in
  • Weight
    1.45 lbs
  • Width
    0.6417 in, 16.30 mm

Details

  • Additional Details
    Anti-static properties | Wrapped wedge belt
  • Application
    Power Transmission
  • Component Type
    Complete Assembly
  • Manufacturer Catalog Number
    PHG SPB3450
  • Material
    CR (polychloroprene)
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    No
  • Replacement Thrust Plate
    No
  • Seal
    Wrapped
  • Seal Material
    Heavy Duty Industrial Fabric
  • Seal Type
    Wrapped
  • Sealing Type
    Wrapped
  • Self Aligning
    No
  • Sensor Ready
    No
  • Series
    SPB
  • Standoff Included
    No
  • Suitable For High Temp App
    Yes
  • Type
    Wrapped Wedge Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)