Motion
PHS 06B-1B60

SKF
PHS 06B-1B60

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 60 Teeth, Steel Material
MI ITEM #11311498
MFR #PHS 06B-1B60
List Price$56.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1B60

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 60 Teeth, Steel Material
MI ITEM #11311498
MFR #PHS 06B-1B60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.38/each for your price

Overview

Mfr description
PHS 06B-1B60 SPROCKET

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    3.0709 in
  • Hub Type
    B
  • Pitch Diameter
    7.1654 in
  • Maximum Bore Diameter
    1.8898 in
  • Weight
    3.9 lbs, 1.77 kg
  • Overall Width
    1.2598 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought