Motion
PHC 24S-1O/L

SKF
PHC 24S-1O/L

Roller Chain - Oil Field Chains Series, 24S / 1-1/2 in, 1 Strand, Steel Material
MI ITEM #11311509
MFR #PHC 24S-1O/L
Price$49.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 24S-1O/L

Roller Chain - Oil Field Chains Series, 24S / 1-1/2 in, 1 Strand, Steel Material
MI ITEM #11311509
MFR #PHC 24S-1O/L

Mfr description
PHC 24S-1O/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.26/each

Specifications

Dimensions

  • Inside Width
    0.9930 in, 25.23 mm
  • Link Plate Height
    1.4250 in, 36.20 mm
  • Link Plate Thickness
    0.1890 in, 4.79 mm
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pin Length
    2.1420 in, 54.39 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.4250 in
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    5.62 kg, 3.777 lbs
  • Weight per Foot
    3.777 lbs, 5.62 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    24S-1
  • Chain Number & Pitch
    24S / 1-1/2 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 24S-1O/L
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Shock Resistant
  • Series
    Oil Field Chains
  • Standards Met
    API
  • Type
    Offset Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)