Specifications
Dimensions
- Plate Height1.1810 in
Details
- Chain Number100
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog NumberPHC 100-2ZP-O/L
- Number Of Strands Across2
- Product TypeRoller Chain
- Series100
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)