Motion
PHS 50-1A43

SKF
PHS 50-1A43

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 43 Teeth, Steel Material
MI ITEM #11311570
MFR #PHS 50-1A43
List Price$57.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1A43

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 43 Teeth, Steel Material
MI ITEM #11311570
MFR #PHS 50-1A43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.12/each for your price

Overview

Mfr description
PHS 50-1A43 SPROCKET

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    43
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    8.9098 in
  • Weight
    4.95 lbs, 2.25 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text