Overview
Mfr description
PHS 10B-1A44 SPROCKET
Specifications
- Chain Number & Pitch10B / 5/8 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth44
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter8.7610 in
- Weight5.46 lbs, 2.48 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data