Motion
PHS 40-2B35

SKF
PHS 40-2B35

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 35 Teeth, Steel Material
MI ITEM #11311935
MFR #PHS 40-2B35
Price$59.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-2B35

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 35 Teeth, Steel Material
MI ITEM #11311935
MFR #PHS 40-2B35

Mfr description
PHS 40-2B35 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.87/each

Specifications

Dimensions

  • Hub Diameter
    3.2500 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    5.8598 in
  • Overall Width
    1.6299 in
  • Weight
    6.57 lbs, 2.98 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)