Motion
PHS 06B-3B40

SKF
PHS 06B-3B40

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 40 Teeth, Steel Material
Mi Item #11311981
MFR #PHS 06B-3B40
Price$60.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-3B40

Roller Chain Sprocket - 06B / 3/8 in, B Hub, 40 Teeth, Steel Material
Mi Item #11311981
MFR #PHS 06B-3B40

Mfr description
PHS 06B-3B40 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.35/each

Specifications

Dimensions

  • Hub Diameter
    3.5433 in
  • Maximum Bore Diameter
    2.3622 in
  • Overall Width
    1.5748 in
  • Pitch Diameter
    4.7795 in
  • Weight
    5.71 lbs, 2.59 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)