Motion
PHS 50-1DSA23

SKF
PHS 50-1DSA23

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 23 Teeth, Steel Material
MI ITEM #11312011
MFR #PHS 50-1DSA23
List Price$60.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1DSA23

Roller Chain Sprocket - 50 / 5/8 in, A Hub, 23 Teeth, Steel Material
MI ITEM #11312011
MFR #PHS 50-1DSA23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.85/each for your price

Overview

Mfr description
PHS 50-1DSA23 SPROCKET

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    4.9201 in
  • Maximum Bore Diameter
    2.6299 in
  • Weight
    5.68 lbs, 2.58 kg
  • Overall Width
    1.6563 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought