Motion
PHF FX20-38X50

SKF
PHF FX20-38X50

Keyless Bushing - FX20 Series, 38 mm ID, 50 mm OD
Mi Item #11312075
MFR #PHF FX20-38X50
Price$51.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX20-38X50

Keyless Bushing - FX20 Series, 38 mm ID, 50 mm OD
Mi Item #11312075
MFR #PHF FX20-38X50

Mfr description
PHF FX20-38X50 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.11/each

Specifications

Dimensions

  • Bore Diameter
    38 mm
  • Outside Diameter  
    50 mm
  • Overall Length
    58 mm
  • Weight
    1.34 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    8
  • Series
    FX20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)