Motion
PHG DB-T10-1000-25

SKF
PHG DB-T10-1000-25

T10, 10 mm Pitch, 1000 mm Pitch Length, 25 mm Width, 100 Teeth, Polyurethane Material
Mi Item #11312145
MFR #PHG DB-T10-1000-25
Price$51.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DB-T10-1000-25

T10, 10 mm Pitch, 1000 mm Pitch Length, 25 mm Width, 100 Teeth, Polyurethane Material
Mi Item #11312145
MFR #PHG DB-T10-1000-25

Mfr description
PHG DB-T10-1000-25 BELTING AND BELT DRIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.51/each

Specifications

Dimensions

  • Belt Height
    7 mm
  • Overall Width  
    25 mm
  • Pitch
    10 mm
  • Pitch Length
    1000 mm

Details

  • Additional Details
    Double Sided;Asymmetric DB-T Section;Steel Cords;Polyurethane Rubber Cushion;Oil Resistant;Chemical Resistant
  • Belt Section
    DB-T10
  • Belt Type
    T10
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    100
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Chemical Resistant, Oil Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)