Motion
PHE UJMA40

SKF
PHE UJMA40

COUPLING UJOINT - 20 mm Bore Size A, 20 mm Bore Size B, 40 mm OD, 108 mm Length
Mi Item #11312150
MFR #PHE UJMA40
Price$54.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE UJMA40

COUPLING UJOINT - 20 mm Bore Size A, 20 mm Bore Size B, 40 mm OD, 108 mm Length
Mi Item #11312150
MFR #PHE UJMA40

Mfr description
PHE UJMA40 COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.09/each

Specifications

Dimensions

  • Bore Size A
    20 mm
  • Bore Size B
    20 mm
  • Maximum Bore Size
    20 mm
  • Outside Diameter
    40 mm
  • Overall Length
    108 mm
  • Weight
    1.8300 lbs

Details

  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Max Misalignment Angle
    35 °
  • Max Rpm
    1800 rpm
  • Series
    UJMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)