Motion
PHS 10B-2BH23

SKF
PHS 10B-2BH23

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 23 Teeth, Steel Material
MI ITEM #11312180
MFR #PHS 10B-2BH23
Price$62.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-2BH23

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 23 Teeth, Steel Material
MI ITEM #11312180
MFR #PHS 10B-2BH23

Mfr description
PHS 10B-2BH23 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.22/each

Specifications

Dimensions

  • Hub Diameter
    3.7402 in
  • Maximum Bore Diameter
    2.1654 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    4.5898 in
  • Weight
    6.15 lbs, 2.79 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)