Motion
PHG 400-H-300

SKF
PHG 400-H-300

H, 0.5000 in Pitch, 1016 mm Pitch Length, 3.0000 in Width, 80 Teeth, Neoprene Material
Mi Item #11312189
MFR #PHG 400-H-300
Price$51.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 400-H-300

H, 0.5000 in Pitch, 1016 mm Pitch Length, 3.0000 in Width, 80 Teeth, Neoprene Material
Mi Item #11312189
MFR #PHG 400-H-300

Mfr description
PHG 400-H-300 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.92/each

Specifications

Dimensions

  • Overall Width  
    3.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    1016 mm

Details

  • Belt Section
    H
  • Belt Type
    H
  • Material
    Neoprene
  • Number Of Teeth  
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)