Motion
PHG 1260-H-100

SKF
PHG 1260-H-100

H, 0.5000 in Pitch, 126.0000 in Pitch Length, 1.0000 in Width, 252 Teeth, Neoprene Material
MI ITEM #11312455
MFR #PHG 1260-H-100
List Price$54.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 1260-H-100

H, 0.5000 in Pitch, 126.0000 in Pitch Length, 1.0000 in Width, 252 Teeth, Neoprene Material
MI ITEM #11312455
MFR #PHG 1260-H-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.49/each for your price

Overview

Mfr description
PHG 1260-H-100 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Pitch Length
    126.0000 in
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.1693 in
  • Belt Section
    H
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;heat and ozone resistant;Suitable for tropical climates;Low stretch Glass Fiber tensile cords

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought