Specifications
Dimensions
- Belt Section SizeSPZ
- Bore DiameterBushing Required
- Outside Diameter144 mm
- Weight6.39 lbs
Details
- Bore TypeTaper Lock Bushed
- Bushing Series2012
- MaterialCast Iron
- Number Of Grooves4
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)