Motion
PHG 5V1000XP2

SKF
PHG 5V1000XP2

Narrow Xtra Power Narrow Wedge Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #11312477
MFR #PHG 5V1000XP2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 5V1000XP2

Narrow Xtra Power Narrow Wedge Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #11312477
MFR #PHG 5V1000XP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PHG 5V1000XP2 BELTING AND BELT DRIVE

Specifications

  • Section
    5V
  • Number Of Strands
    2
  • Nominal Outside Length
    100 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text