Motion
PHS 16B-1DSA12

SKF
PHS 16B-1DSA12

Roller Chain Sprocket - 16B / 1 in, A Hub, 12 Teeth, Steel Material
MI ITEM #11312494
MFR #PHS 16B-1DSA12
List Price$65.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1DSA12

Roller Chain Sprocket - 16B / 1 in, A Hub, 12 Teeth, Steel Material
MI ITEM #11312494
MFR #PHS 16B-1DSA12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.78/each for your price

Overview

Mfr description
PHS 16B-1DSA12 SPROCKET

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    2.8346 in
  • Hub Type
    A
  • Pitch Diameter
    3.8638 in
  • Maximum Bore Diameter
    1.8110 in
  • Weight
    5.32 lbs, 2.41 kg
  • Overall Width
    2.5197 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought