Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter5.5500 in
- Weight4.75 lbs
Details
- Bore TypeTaper Lock Bushed
- Bushing Series1610
- MaterialCast Iron
- Number Of Grooves1
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)