Motion
PHF TB3030X1.375

SKF
PHF TB3030X1.375

Taper Lock Bushing - 3030 Series, 1-3/8 in Bore
Mi Item #11312565
MFR #PHF TB3030X1.375
Price$57.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF TB3030X1.375

Taper Lock Bushing - 3030 Series, 1-3/8 in Bore
Mi Item #11312565
MFR #PHF TB3030X1.375

Mfr description
PHF TB3030X1.375 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.87/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bushing Size
    3030
  • Length Through Bore  
    3.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)