1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG S8M-600-85
S8M, 8 mm Pitch, 600 mm Pitch Length, 85 mm Width, 75 Teeth, Neoprene Rubber Material
MI ITEM #
11312570
MFR #
PHG S8M-600-85
List Price
$55.25
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG S8M-600-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG S8M-600-85
S8M, 8 mm Pitch, 600 mm Pitch Length, 85 mm Width, 75 Teeth, Neoprene Rubber Material
MI ITEM #
11312570
MFR #
PHG S8M-600-85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$55.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG S8M-600-85 BELTING AND BELT DRIVE
Specifications
Belt Type
S8M
Pitch
8 mm
Overall Width
85 mm
Material
Neoprene Rubber
Number Of Teeth
75
Pitch Length
600 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought