Motion
PHG DB-T10-1350-20

SKF
PHG DB-T10-1350-20

T10, 10 mm Pitch, 1350 mm Pitch Length, 20 mm Width, 135 Teeth, Polyurethane Material
MI ITEM #11312606
MFR #PHG DB-T10-1350-20
Price$55.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DB-T10-1350-20

T10, 10 mm Pitch, 1350 mm Pitch Length, 20 mm Width, 135 Teeth, Polyurethane Material
MI ITEM #11312606
MFR #PHG DB-T10-1350-20

Mfr description
PHG DB-T10-1350-20 BELTING AND BELT DRIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.60/each

Specifications

Dimensions

  • Belt Height
    7 mm
  • Overall Width  
    20 mm
  • Pitch
    10 mm
  • Pitch Length
    1350 mm

Details

  • Additional Details
    Double Sided;Asymmetric DB-T Section;Polyurethane Rubber Cushion;Steel Cords
  • Belt Section
    DB-T10
  • Belt Type
    T10
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    135
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Chemical Resistant, Oil Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)