Motion
PHS 05B-1A80

SKF
PHS 05B-1A80

Roller Chain Sprocket - 05B / 8 mm, A Hub, 80 Teeth, Steel Material
Mi Item #11312642
MFR #PHS 05B-1A80
Price$67.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 05B-1A80

Roller Chain Sprocket - 05B / 8 mm, A Hub, 80 Teeth, Steel Material
Mi Item #11312642
MFR #PHS 05B-1A80

Mfr description
PHS 05B-1A80 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.24/each

Specifications

Dimensions

  • Pitch Diameter
    8.0224 in
  • Weight
    4.03 lbs, 1.83 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    05B / 8 mm
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    80
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)