Overview
Mfr description
PHS 12B-1A37 SPROCKET
Specifications
- Chain Number & Pitch12B / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth37
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter8.8441 in
- Weight6.91 lbs, 3.14 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data